Shop All Spill Containment Accessories
Ultratech
Collapsible Wall Containment Brm, 7405gal
Mfr # 8507
Zoro # G9870147
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,664.99
Free 30-Day Returns
Key Features
- Outside Dia. 162.5 ft.
- Color Black
- Includes Berm and Supports Only, Ultimate Model
- Standards 40 CFR 264175, SPCC, EPA
- Material Copolymer 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8507
- Zoro # G9870147
- UPC # 808416085075
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 162.5 ft. |
Length | 66 ft |
Inside Dia. | 162 ft. |
Width | 15 ft |
Height | 12 in |
Dimensions | 15 ft W x 66 ft L |
Details
Color | Black |
Includes | Berm and Supports Only, Ultimate Model |
Standards | 40 CFR 264175, SPCC, EPA |
Material | Copolymer 2000 |
Spill Capacity | 7,405 gal |
Item | Ultimate Containment Berm |
Shape | Rectangle |
Series | Ultra |
Material Thickness | 30 mil |
Supports SPCC Compliance | Yes |
Indoor/Outdoor Use | Outdoor |
Product Type | Drive-In/Out Containment Berm |
Sidewall Support Material | PVC |
Recycled Content (%) | No Recycled Content |
Sidewall Type | U-Frame with Swivel Legs |
Supports NPDES Compliance | Yes |
Spill Capacity, gal. | 7,405 gal |
Supports EPA Compliance | 40 CFR 264.175 |
Description
Ultimate Containment Berm, Color Black, Dimensions 15 ft W x 66 ft L, Height 12 in, Includes Berm and Supports Only, Ultimate Model, Indoor/Outdoor Use Outdoor, Length 66 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 7,405 gal, Standards 40 CFR 264175, SPCC, EPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Scratch (4VCL8)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (21294)
- DIXON Brass Industrial Fog Nozzle, NPSH 1-1/2" (BFN150)
- EDWARDS SIGNALING weatherproof pull station sgl action key (MPSR1-S45W-GE)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- ULTRATECH UltraTech 8466 Ultra-Containment Berm, Foam Wall Model, 4' x 4' x 4", 22 oz. (24 mil) PVC (8466)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1231)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- ULTRATECH Cvrd Drum Spl Cntnmnt Palet, 63-1/2 in. H (1082)
- ULTRATECH Berm Builder, Corner (8642)
- SAFE-TEC Red Z Shaker Top Bottle Solidifier, 5 oz. (41101)
- Ultratech Spill Containment Accessories