Shop All Spill Containment Accessories
Ultratech
Collapsible Wall Containment Brm, 5610gal
Mfr # 8613
Zoro # G9870217
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,002.99
Free 30-Day Returns
Key Features
- Outside Dia. 130.5 ft.
- Width 15 ft
- Material Copolymer 2000
- Standards 40 CFR 264175, SPCC, EPA
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8613
- Zoro # G9870217
- UPC # 808416086133
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 130.5 ft. |
Width | 15 ft |
Inside Dia. | 130 ft. |
Height | 12 in |
Length | 50 ft |
Dimensions | 15 ft W x 50 ft L |
Details
Material | Copolymer 2000 |
Standards | 40 CFR 264175, SPCC, EPA |
Item | Collapsible Wall Containment Berm, Compact Model |
Color | Black |
Spill Capacity | 5,610 gal |
Includes | Berm and Supports Only, Compact Model |
Supports EPA Compliance | 40 CFR 264.175 |
Supports NPDES Compliance | Yes |
Supports SPCC Compliance | Yes |
Indoor/Outdoor Use | Outdoor |
Recycled Content (%) | No Recycled Content |
Sidewall Type | Struts with Sleeves |
Product Type | Containment Berm |
Sidewall Support Material | Aluminum |
Series | Ultra |
Spill Capacity, gal. | 5,610 gal |
Shape | Rectangle |
Material Thickness | 30 mil |
Description
Collapsible Wall Containment Berm, Compact Model, Color Black, Dimensions 15 ft W x 50 ft L, Height 12 in, Includes Berm and Supports Only, Compact Model, Indoor/Outdoor Use Outdoor, Length 50 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type Struts with Sleeves, Product Type Containment Berm, Spill Capacity, gal. 5,610 gal, Standards 40 CFR 264175, SPCC, EPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL-X -C Caustic-Neutralizing Adsorbent 1 container (GEN323)
- SOF SOLE Shoe Laces, 45" L, Polyester, Red, PR (84740)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (51KBR)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10204347)
- ULTRATECH Ultra-IBC Berm - 6' x 6' (0816)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- ULTRATECH Sealing Caulk, PK6 (8644)
- ULTRATECH Pop-Up Pool Container (8155)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- Ultratech Spill Containment Accessories