Shop All Spill Containment Accessories
Ultratech
Collapsible Wall Containment Brm, 5610gal
Mfr # 8401
Zoro # G9870165
product price: $4,486.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$4,486.99
Free 30-Day Returns
Key Features
- Outside Dia. 130.5 ft.
- Includes Berm and Supports Only, Collapsible Model
- Inside Dia. 130 ft.
- Standards 40 CFR 264175, SPCC, EPA
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8401
- Zoro # G9870165
- UPC # 808416084016
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 130.5 ft. |
Inside Dia. | 130 ft. |
Length | 50 ft |
Width | 15 ft |
Height | 12 in |
Dimensions | 15 ft W x 50 ft L |
Details
Includes | Berm and Supports Only, Collapsible Model |
Standards | 40 CFR 264175, SPCC, EPA |
Spill Capacity | 5,610 gal |
Item | Collapsible Wall Containment Berm |
Color | Black |
Material | Copolymer 2000 |
Indoor/Outdoor Use | Outdoor |
Sidewall Type | U-Frame with Swivel Legs |
Shape | Rectangle |
Series | Ultra |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | 40 CFR 264.175 |
Product Type | Containment Berm |
Supports SPCC Compliance | Yes |
Spill Capacity, gal. | 5,610 gal |
Sidewall Support Material | PVC |
Supports NPDES Compliance | Yes |
Material Thickness | 30 mil |
Description
Collapsible Wall Containment Berm, Color Black, Dimensions 15 ft W x 50 ft L, Height 12 in, Includes Berm and Supports Only, Collapsible Model, Indoor/Outdoor Use Outdoor, Length 50 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Containment Berm, Spill Capacity, gal. 5,610 gal, Standards 40 CFR 264175, SPCC, EPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, Blue Denim, 12 mil (A2836D2)
- PLASTICADE Watchdog Compact Roll-Up Sign Stand (SS300A)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (21DL28)
- METACAULK Double Fire Barrier Gasket, 4" L (66270)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- ULTRATECH Drain Plug (9960)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 20PK (SB-1426GRN-20PK)
- Ultratech Spill Containment Accessories