Shop All Spill Containment Accessories
Ultratech
Collapsible Wall Containment Brm, 5385gal
Mfr # 8404
Zoro # G9851441
product price: $5,090.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,090.99
Free 30-Day Returns
Key Features
- Outside Dia. 144.5 ft.
- Material Copolymer 2000
- Standards 40 CFR 264175, SPCC, EPA
- Length 60 ft
- Spill Capacity 5,385 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8404
- Zoro # G9851441
- UPC # 808416084047
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 144.5 ft. |
Length | 60 ft |
Height | 12 in |
Width | 12 ft |
Inside Dia. | 144 ft. |
Dimensions | 12 ft W x 60 ft L |
Details
Material | Copolymer 2000 |
Standards | 40 CFR 264175, SPCC, EPA |
Item | Collapsible Wall Containment Berm |
Spill Capacity | 5,385 gal |
Includes | Berm and Supports Only, Collapsible Model |
Color | Black |
Recycled Content (%) | No Recycled Content |
Sidewall Type | U-Frame with Swivel Legs |
Shape | Rectangle |
Supports NPDES Compliance | Yes |
Sidewall Support Material | PVC |
Material Thickness | 30 mil |
Product Type | Containment Berm |
Indoor/Outdoor Use | Outdoor |
Series | Ultra |
Supports EPA Compliance | 40 CFR 264.175 |
Spill Capacity, gal. | 5,385 gal |
Supports SPCC Compliance | Yes |
Description
Collapsible Wall Containment Berm, Color Black, Dimensions 12 ft W x 60 ft L, Height 12 in, Includes Berm and Supports Only, Collapsible Model, Indoor/Outdoor Use Outdoor, Length 60 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Containment Berm, Spill Capacity, gal. 5,385 gal, Standards 40 CFR 264175, SPCC, EPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 18 7/8 in Height, 5 lb (3NRH1)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Delivery Entrance Sign With Symbol, Portrait, V-10969 (OS-NS-P-710-V-10969)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, 2XL (7103200)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- ULTRATECH Spill Cont. Berm, Collapsible, 1496 gal. (8550)
- ULTRATECH UltraTech 8644 Ultra-Berm BuilderĀ® Floor Sealant - Box of 6 (8644)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- ULTRATECH Spill Cont. Berm, Economy, 1496 gal. (8270)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ENPAC Single Drum Stack Module (6007-YE)
- Ultratech Spill Control Supplies