Shop All Spill Control Kits and Stations
Ultratech
Collapsible Wall Containment Berm, 269gal
Mfr # 8403
Zoro # G8443005
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Spill Capacity 269 gal
- Height 12 in
- Includes Berm and Supports Only, Collapsible Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8403
- Zoro # G8443005
- UPC # 808416084030
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Length | 6 ft |
Outside Dia. | 24.5 ft. |
Width | 6 ft |
Inside Dia. | 24 ft. |
Outside Diameter | 24.5 ft |
Dimensions | 6 ft W x 6 ft L |
Description
Collapsible Wall Containment Berm, Color Black, Dimensions 6 ft W x 6 ft L, Height 12 in, Includes Berm and Supports Only, Collapsible Model, Indoor/Outdoor Use Outdoor, Length 6 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Containment Berm, Spill Capacity, gal. 269 gal, Standards 40 CFR 264175, SPCC, EPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Rack Containment Sump, 66 gal Spill Capacity, 4 Drum, 50 lbs., Polyethylene (2395)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, L, PK12 (9667L)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (54189)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 4 ft. W (8250)
- ULTRATECH Spill Berm Plus, L 5 Ft (2054)
- ULTRATECH Spill Containment System, 63-1/2 In. L (2421)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 6 ft. W (8251)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8066-YEL)
- ULTRATECH Compact Berm, CP2K, 6 ft. L, 4 ft. W (8609)
- ENPAC Containment Pool, 20 gal, 13 In H (5920-YE)
- Ultratech Spill Control Supplies