Shop All Canopies & Shelters
This Product is Discontinued
Ultratech
Collapsible Privacy Shelter, White, 78"H (Discontinued)
Mfr # 6005
Zoro # G7883547
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 52 in
- Width 4 1/4 ft
- Height 6 1/2 ft
- Color White
- Material Fabric, Nylon, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 6005
- Zoro # G7883547
- UPC # 808416060058
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 52 in |
Width | 4 1/4 ft |
Height | 6 1/2 ft |
Size (Ht x Wd x Dp) | 6 1/2 ft x 4 1/4 ft |
Details
Item | Collapsible Privacy Shelter |
Color | White |
Material | Fabric, Nylon, Vinyl |
For Use With | Hospital or Tactical Model Decon Deck |
Includes | Personnel Entrance, Port for Discarding Contaminated Clothing |
Standards | Made in the USA |
Features | All Decks are Slip Resistant, Replaces Conventional Containment Pools |
Description
Collapsible Privacy Shelter, Color White, Height 6 1/2 ft, Width 4 1/4 ft, Features All Decks are Slip Resistant, Replaces Conventional Containment Pools, For Use With Hospital or Tactical Model Decon Deck, Includes Personnel Entrance, Port for Discarding Contaminated Clothing, Material Fabric, Nylon, Vinyl, Standards Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.