Shop All Spill Control Kits and Stations
Ultratech
Collapsible Berm, CP2K, 6 ft. L, 4 ft. W
Mfr # 8405
Zoro # G8348076
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Spill Capacity 179 gal
- Height 12 in
- Includes Berm and Supports Only, Collapsible Model
- Inside Dia. 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8405
- Zoro # G8348076
- UPC # 808416084054
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Inside Dia. | 20 ft |
Width | 4 ft |
Length | 6 ft |
Outside Diameter | 20 1/2 ft |
Dimensions | 4 ft W x 6 ft L |
Details
Item | Collapsible Berm |
Color | Black |
Spill Capacity | 179 gal |
Includes | Berm and Supports Only, Collapsible Model |
Standards | Meets SPCC 40 CFR 12 and EPA Container Storage Regulation 40 CFR 264.175 |
Material | Copolymer 2000 |
Spill Capacity, gal. | 179 gal |
Material Thickness | 30 mil |
Indoor/Outdoor Use | Outdoor |
Sidewall Type | U-Frame with Swivel Legs |
Supports EPA Compliance | 40 CFR 264.175 |
Supports NPDES Compliance | Yes |
Series | Ultra |
Sidewall Support Material | PVC |
Shape | Rectangle |
Supports SPCC Compliance | Yes |
Recycled Content (%) | No Recycled Content |
Description
Collapsible Berm, Color Black, Dimensions 4 ft W x 6 ft L, Height 12 in, Includes Berm and Supports Only, Collapsible Model, Indoor/Outdoor Use Outdoor, Length 6 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Containment Berm, Spill Capacity, gal. 179 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- N-FERNO BY ERGODYNE Trapper Hat, Over the Head, L/XL, Black (6802ZI)
- COMEAUX CAPS Reversible Cap, Assorted Designs, 7 3/8in. (20738)
- MECHANIX WEAR M-Pact Tactical Glove, 2XL, MultiCam, 10inL, PR (MPT-78-012)
- ULTRATECH Containment Pool, 150 gal, 12 In H (8153)
- ULTRATECH Collapsible Wall Containment Berm, 269gal (8403)
- ULTRATECH Spill Berm Plus, L 5 Ft (2054)
- ULTRATECH Spill Containment Berm, 6 ft.Lx4 ft.W (8460)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8066-YEL)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8068-YEL)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-95)
- Ultratech Spill Control Supplies