Shop All Drum Accessories
Ultratech
CNTNMNT ULTRA DRUM TRAY
Mfr # 1046
Zoro # G4759562
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 56 and 30 gallon drums, buckets and pails
- Height 8 1/8 in
- Body Material Polyethylene
- Capacity 21.1 gal
- Spill Capacity 21 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1046
- Zoro # G4759562
- UPC # 808416010466
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 8 1/8 in |
Overall Height | 8 in |
Dia. | 32 in |
Drum Dia. | 27 1/8 in |
Assembled Size | 27-1/8 in Dia opening, 32 in OD, 8 1/8 in height |
Disassembled Size | 32" D.E., Abertura de 27-1/8" Dia., 8-1/8" Alto |
Manufacturer Warranty Length | 5 yr |
For Maximum Drum Diameter | 32 in |
Description
Drum Tray, Color Yellow, Composition Polyethylene, Height 8 1/8 in, Includes -, Manufacturer Warranty 5 yr, Product Type Drum Tray, Spill Capacity 21 gal, Standards Meet EPA Container Storage Regulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Corner Bracket 4 Hole W/Dual Support (14099)
- GRACIOUS LIVING Plastic Shelving Unit, 36 in W x 72 in H x 18 in D, 5 Shelves, Black (91086-1C)
- KRUEGER Therma Level Gauge, Tank 39", 2"NPT (H-2-39-S1)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 12 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-8143BL)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY 1 DRM (1045)
- ULTRATECH Replacement Grate (9573)
- ULTRATECH Hose Connector (9739)
- ULTRATECH Bulkhead Fitting (1357)
- ULTRATECH Pop Up Fill Gauge (9985)
- ULTRATECH Carrying Case (2104)
- ENPAC Safety Funnel, Injection Molded, 26inDia (3004-YE-SF)
- Ultratech Drum Accessories