Shop All Drain and Gutter Protectors
Ultratech
Catch Basin Insert, Yellow, 4" H, 15" L
Mfr # 9342
Zoro # G7337821
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Dimensions 24 in L x 48 in W x 36 in H
- Removes Oil, Sediment
- Standards NPDES, 40 CFR 122.26 (1999), TMDL Requirement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9342
- Zoro # G7337821
- UPC # 808416093414
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 24 in L x 48 in W x 36 in H |
Length | 24 in |
Width | 48 in |
Height | 36 in |
Opening Size | 10" |
Depth | 36 in |
Details
Item | Catch Basin Insert |
Material | Polyethylene |
Color | Yellow |
Removes | Oil, Sediment |
Standards | NPDES, 40 CFR 122.26 (1999), TMDL Requirement |
Oil Capacity | 0.87 gal |
Flow Capacity | 500 gpm |
Sediment Capacity (Weight) | 500 lb |
Substances Filtered | Sediment |
Filter Material | Polypropylene |
Filtration Capacity | Oil Capacity: 0.87 gal; Sediment Capacity: 500 lb |
For Drain Type | Catch Basin |
Reusable | Yes |
Retaining Rods Required | Not Required |
Max. Flow Rate | 695 gpm |
Recycled Content (%) | No Recycled Content |
Weight | 2 |
Description
Catch Basin Insert, Removes Oil, Sediment, Flow Capacity 500 gpm, Length 24 in, Width 48 in, Height 36 in, Oil Capacity 0.87 gal, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK HornStrobe, 12/24VDC, WHT/NoLTR, 5-15/64inH (CN121096)
- SIGNMISSION OSHA Caution, 10" Height, Aluminum, 14" x 10", Landscape, Move On Green Only (Reverse Legend) (OS-CS-A-1014-L-19206)
- 3M Filter, White, PK10 (W-2811-10)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- ULTRATECH Filter Sock, 4 In. H, 108 In. L, Green (9453)
- ULTRATECH Catch Basin Insert, Gray, 4" H, 15" L (9378)
- ULTRATECH Drain Seal, 24 In. L, 375 mil (2127)
- ULTRATECH Drain Plug, Orange, 4 In (2115)
- ULTRATECH Drain Plug Kit, Orange, 2, 3, 4 In (2116)
- ULTRATECH Framed Drain Guard, 32 x 26In, PK10 (8931)
- PIG Drain Debris Filter, Sediment/Debris (FLT700)
- Ultratech Spill Control Supplies