Shop All Drain and Gutter Protectors
Ultratech
Catch Basin Insert, Yellow, 4" H, 15" L
Mfr # 9340
Zoro # G7337797
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Dimensions 36 in L x 24 in W x 36 in H
- Removes Oil, Sediment
- Standards NPDES, 40 CFR 122.26 (1999), TMDL Requirement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 9340
- Zoro # G7337797
- UPC # 808416093407
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 36 in L x 24 in W x 36 in H |
Length | 3 ft |
Height | 36 in |
Opening Size | 10" |
Width | 24 in |
Depth | 36 in |
Description
Catch Basin Insert, Removes Oil, Sediment, Flow Capacity 500 gpm, Length 3 ft, Width 24 in, Height 36 in, Oil Capacity 0.87 gal, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Battery Acid-Neutralizing Loose Absorbent 1 container (PLP301)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK8 (300-Y-3X1000FTX2MIL)
- QUICKCABLE Quick Eye Flush, Plastic Holder (510502-001)
- CONDOR Disposable Lab Coat, White, L, PK30 (30C587)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9356)
- ULTRATECH Inlet Guard, 48 In. L, 36 In. W, 18 In. H (9397)
- ULTRATECH Drain Seal, Urethane, 375 mil (2135)
- ULTRATECH Inlet Guard, 24 In. L, 36 In. W, 8 In. H (9164)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 22" - 25" (8920)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 12in dia x 60inL (9706-OS)
- PIG DrainBlocker Cover, 60 x 18 In (PLR407)
- Ultratech Drain and Gutter Protectors