Shop All Drain and Gutter Protectors
Ultratech
Catch Basin Insert, Black, 13" H, 27" L
Mfr # 9229
Zoro # G7337480
product price: $313.99
/pk 10, $31.40/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven, Polypropylene Geotextile
- Color Black
- Dimensions 48 in L x 36 in W x 18 in H
- Removes Debris, Trash
- Standards NPDES, 40 CFR 122.26 (1999)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9229
- Zoro # G7337480
- UPC # 808416092295
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 48 in L x 36 in W x 18 in H |
Opening Size | 10" |
Height | 18 in |
Length | 4 ft |
Width | 36 in |
Depth | 18 in |
Description
Drain Guard, Removes Debris, Trash, Flow Capacity 500 gpm, Length 4 ft, Width 36 in, Height 18 in, Oil Capacity 1 cu ft before reaching bypass ports, Material Non-Woven, Polypropylene Geotextile, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Eye Protection Required Label, Pk5 (CGA10AP)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G53)
- HONEYWELL NORTH 18" Chemical Resistant Gloves, Nitrile, 9, 1 PR (LA258G/9)
- SAFEWAZE 18in Arc Flash D-Ring Extender, Soft Loop, D-ring (022-2081)
- ULTRATECH Drain Seal, 36 In. L, 36 In. W (2202)
- ULTRATECH Drain Seal, Orange, Urethane (2134)
- ULTRATECH Filter Sock, 4 In. H, 108 In. L, Green (9453)
- ULTRATECH Gutter Guard, 120 In. L, 9 In. W (9321)
- ULTRATECH Drain Seal, Urethane, 375 mil (2135)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 2 In. H (9160)
- ULTRATECH Curb Style Inlet Guard, 36 In. L, 10 In. H (9248)
- Ultratech Spill Control Supplies