Shop All Drain and Gutter Protectors
Ultratech
Catch Basin Insert, Black, 13" H, 27" L
Mfr # 9220
Zoro # G7337377
product price: $411.99
/pk 10, $41.20/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven, Polypropylene Geotextile
- Color Black
- Dimensions 48 in L x 36 in W x 18 in H
- Removes Oil, Sediment
- Standards NPDES, 40 CFR 122.26 (1999)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9220
- Zoro # G7337377
- UPC # 808416092202
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 48 in L x 36 in W x 18 in H |
Width | 36 in |
Height | 18 in |
Opening Size | 10" |
Length | 4 ft |
Details
Item | Drain Guard |
Material | Non-Woven, Polypropylene Geotextile |
Color | Black |
Removes | Oil, Sediment |
Standards | NPDES, 40 CFR 122.26 (1999) |
Flow Capacity | 500 gpm |
Oil Capacity | 1.38 gal |
Sediment Capacity (Weight) | 40 lb |
Recycled Content (%) | No Recycled Content |
Filter Material | Fabric |
Substances Filtered | Oil, Sediment |
Max. Flow Rate | 500 gpm |
Filtration Capacity | Oil Capacity: 1.38 gal; Sediment Capacity: 40 lb |
Retaining Rods Required | Not Required |
For Drain Type | Catch Basin |
Micron Rating | 80/180 |
Weight | 14 |
Capacity | Up to 1.38 gal of Oil |
Description
Drain Guard, Removes Oil, Sediment, Flow Capacity 500 gpm, Length 4 ft, Width 36 in, Height 18 in, Oil Capacity 1.38 gal, Material Non-Woven, Polypropylene Geotextile, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 9, PR (E011Y/9)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1202)
- ACCUFORM SAFETY LABEL WASTE FLAMMABLE 3 X 7 LCHL560 (LCHL560)
- WESTERN PLASTICS Film Stretch EZ Band 5"x80x1000' Clear, PK12 (SBF05)
- ULTRATECH Catch Basin Insert, Yellow, 4" H, 15" L (9342)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9358)
- ULTRATECH Drain Seal, 42 In. L, 500 mil (2161)
- ULTRATECH Drain Guard, Oil & Sediment Model (9217)
- ULTRATECH Drain Plug Kit, Orange, 2, 3, 4 In (2116)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil & Sediment, 60in x 60in (9356)
- PIG Filtrexx FilterSoxx with MetaLoxx ext. dia. 5" x 5' L (FLT717)
- Ultratech Drain and Gutter Protectors