Shop All Drum Accessories
Ultratech
Carrying Case
Mfr # 2104
Zoro # G0117699
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2100, 2050
- Type Accessory
- Height 5 in
- Width 25.5 in
- Length 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2104
- Zoro # G0117699
- UPC # 808416021042
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 5 in |
Width | 25.5 in |
Length | 25.5 in |
Details
Item | Carrying Case |
For Use With | Mfr. No. 2100, 2050 |
Type | Accessory |
For Use With Mfr. Model Number | 2050, 2100 |
Fits Brand | UltraTech(R) |
Description
Carrying Case, For Use With Grainger Item Number 3EWX2, 3EWX3, For Use With Mfr. Model Number 2050, 2100, For Use With Mfr. No. 2100, 2050
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx60"L Shelf, Black Epoxy (2460BK)
- ZORO SELECT Pressure Relief Plug, Polyethylene, PK10 (GTVP20RP)
- ZORO SELECT Utility Shelf, Satin, 2x23-1/2x6-1/4In (1ECN5)
- DURAMAX 5-Piece Garage Storage Combo Set with Workbench, Tool Chest and Wall Cabinets (5PWBTC3WC)
- ULTRATECH Pop Up Fill Gauge (9985)
- ULTRATECH Self Bailers (9926)
- ULTRATECH Bulkhead Fitting (1357)
- ULTRATECH Replacement Grate (9573)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY (1046)
- ULTRATECH Replacement Grate (423)
- ZORO SELECT Drum Faucet, 6-1/4 in. H (DFT-RIGID)
- Ultratech Drum Accessories