Shop All Cable Protectors
Ultratech
Cable Protector, Drop Over, 1 Channel, 1ft.
Mfr # 1803
Zoro # G4041825
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords
- Material ABS
- Load Capacity 32,000 lb/Axle
- Number of Channels 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1803
- Zoro # G4041825
- UPC # 808416018035
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/8 in |
Channel Height | 3/8 in |
Length | 13 1/8 in |
Width | 3 in |
Cable Protection System Components Length | 13 1/2 in |
Channel Width | 3/4 in |
Height | 3/4 in |
Overall Height | 3/4 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | Cable Protector |
For Use With | Extension Cords, Network Cables, Telephone Cords, Wires/Cords |
Material | ABS |
Load Capacity | 32,000 lb/Axle |
Number of Channels | 1 |
Color | Black |
Style | Drop Over |
Connection Style | Snap |
Cable Protection System Components Color | Black |
Weight | 1 |
ADA Compliant | No |
Cable Feed Style | Lay Under |
Standards | ADA Compliant |
Texture | None |
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Snap, Channel Height 3/8 in, Channel Width 3/4 in, Load Capacity 32,000 lb/Axle, Material ABS, Style Drop Over, Color Black, For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords, Max. Cable Dia. 3/8 in, Height 3/4 in, Length 13 1/8 in, Width 3 in, Standards ADA Compliant, ADA Compliant No, Texture None, Weight 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 3-Gang White Medium Size Toggle Wall Plate (PJ3W)
- MELTRIC 39-38961 INLET (39-38961)
- SCHNEIDER ELECTRIC Voltage or current converter, Harmony Analog, Isolated 0...20mA (RMCL55BD)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 100 ft (DB012NDB-GRGR)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- ULTRATECH Cable Protector, 1 Channel, Black/Yellow, 3/8 in Max Cable Dia, 3 in Wd, 3/4 in Ht, 39 1/2 in Lg (1800)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1842)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1833)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1831)
- HELI-TUBE 3/8 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/8 UR-25)
- Ultratech Cable Protectors