Shop All Spill Containment Accessories
Ultratech
Bulkhead Fitting, Black, Polypropylene
Mfr # 1117
Zoro # G7802252
original price:
$54.00
10% off
new price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Fittings
- Length 3 in
- Standards Made in the USA
- For Use With UltraTech Ultra-IBC Spill Pallets, Modular Models
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1117
- Zoro # G7802252
- UPC # 808416011173
- Country of Origin Taiwan, Province of China
- Category Spill Containment Accessories
Dimensions
Length | 3 in |
Height | 3 in |
Width | 3 in |
Dimensions | 3 in x 3 in x 3 in |
Bulkhead Fitting Size | 1 1/4 in |
Details
Includes | (2) Fittings |
Standards | Made in the USA |
For Use With | UltraTech Ultra-IBC Spill Pallets, Modular Models |
Material | Polyethylene |
Color | Black |
Item | Bulkhead Fitting |
Manufacturer Warranty | 5 yr |
Fluorinated | No |
For Use With Brand | UltraTech |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With Mfr. Model Number | 1125,1126,1127,1128 |
Number of Bulkhead Fittings Included | 2 |
Product Type | Bulkhead Fitting |
Weight | 2 lb. |
Description
Bulkhead Fitting, Bulkhead Fitting Size 1 1/4 in, Color Black, Dimensions 3 in x 3 in x 3 in, Fluorinated No, For Use With UltraTech Ultra-IBC Spill Pallets, Modular Models, For Use With Brand UltraTech, For Use With Mfr. Model Number 1125,1126,1127,1128, For Use with Series Ultra- IBC Spill Pallets, Modular Models, Height 3 in, Includes (2) Fittings, Indoor/Outdoor Use Indoor, Outdoor, Length 3 in, Manufacturer Warranty 5 yr, Material Polyethylene, Number of Bulkhead Fittings Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY ONYX Class 2 Surveyors Safety Vest (1511-4XL)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 5 (8677633)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8732B)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 9, 1 Pair (GK011B/9)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- ULTRATECH Spill Cont. Berm, Economy, 1496 gal. (8270)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH UltraTech 8644 Ultra-Berm Builder® Floor Sealant - Box of 6 (8644)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- PIG SpillBlocker Barrier Dike, 4 In (PLR253-NG)
- Ultratech Spill Containment Accessories