Shop All Spill Containment Accessories
Ultratech
Bucket Shelf, 16 In. L, 19-1/2 In. W
Mfr # 1160
Zoro # G7595384
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Width 16 in
- Height 14 1/2 in
- Length 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1160
- Zoro # G7595384
- UPC # 808416011609
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 16 in |
Height | 14 1/2 in |
Length | 19 1/2 in |
Outside Height | 19 1/2 in |
Outside Width | 16 in |
Outside Depth | 14 1/2 in |
Details
Color | Black |
Material | Polyethylene |
Item | Bucket Shelf |
For Use With | Ultra-IBC Spill Pallet(R) Plus |
Spill Capacity | 3 gal |
Description
Bucket Shelf, Material Polyethylene, Outside Depth 14 1/2 in, Outside Height 19 1/2 in, Outside Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Enter Sign, TM11G (TM11G)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 34L (CG2-M-100-34)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5 (96157)
- CONDOR Flammable Liquid Safety Cabinet, 18-1/8in (45AE84)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Sealing Caulk, PK6 (8644)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH Hose Stand, Gray, 16-1/2" L (8369)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- Ultratech Spill Control Supplies