Shop All Spill Containment Accessories
Ultratech
Bin, Yellow, 48" L
Mfr # 868
Zoro # G7262160
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$737.99
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Includes Pneumatic Wheels
- Height 41 in
- Material Polyethylene
- For Use With Spill Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 868
- Zoro # G7262160
- UPC # 808416008685
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 41 in |
Width | 31 in |
Length | 48 in |
Container Height | 38 in |
Wheel Size | 8 in |
Container Width | 31 in |
Container Length | 48 in |
Container Size | 31 in W x 48 in L x 38 in H |
Description
Empty Spill Kit/Station, Fluids Absorbed Universal, Container Type Box, 112 gal Container Capacity, 31 in W x 48 in L x 38 in H Container Size, Yellow, Empty, Lockable Yes, Wheel Size 8 in, Product Weight 92 lb, Ultra-Utility Box, Includes Mounting Fasteners No, Made in the USA, Land Fill Disposable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino Perm Vinyl Industrial Label Tape, 0.5x18 ft, White/Black Print (18444)
- HONEYWELL NORTH 7700 Series Half Mask Respirators, Large (770030L)
- CROSSFIRE Polarized Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (1821)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65503 (65503)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Spill Cont. Berm, Economy, 2244gal, 15 ft L (8280)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- ULTRATECH Replacement Cartridges, Self-Bailer, PK2 (9936)
- ULTRATECH Pop-Up Pool Container (8155)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- SPILL MAGIC Removable Broom Head, Blue, 3" L (204BR)
- Ultratech Spill Control Supplies