Shop All Spill Containment Accessories
Ultratech
Bin, Orange, 48" L
Mfr # 867
Zoro # G7328408
product price: $761.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$761.99
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Material Polyethylene
- Height 41 in
- Length 48 in
- Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 867
- Zoro # G7328408
- UPC # 808416008678
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 41 in |
Length | 48 in |
Width | 31 in |
Container Height | 38 in |
Wheel Size | 8 in |
Container Width | 31 in |
Container Length | 48 in |
Container Size | 31 in W x 48 in L x 38 in H |
Description
Empty Spill Kit/Station, Fluids Absorbed Universal, Container Type Box, 112 gal Container Capacity, 31 in W x 48 in L x 38 in H Container Size, Safety Orange, Empty, Lockable Yes, Wheel Size 8 in, Product Weight 92 lb, Ultra-Utility Box, Includes Mounting Fasteners No, Made in the USA, Land Fill Disposable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Large Kneeling Pad (60136)
- LINCOLN ELECTRIC Wedling Beanie (K2994-XL)
- CROWN MATTING TECHNOLOGIES Tuff-Spun 3/8 Rib-Surface 2'x3' Black (FL 2436BK)
- HONEYWELL HOWARD LEIGHT Replacement Ear Muff Pads (1011998)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- ULTRATECH Ultra Roof Drip Diverter 20' X 20' (1790)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- SPILLTECH Oil-Only Contractor Grade Roll (WR-M)
- Ultratech Spill Containment Accessories