Shop All Spill Containment Accessories
Ultratech
Bin, Orange, 48" L
Mfr # 864
Zoro # G7328277
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$587.99
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Includes Solid Rubber Wheels
- Material Polyethylene
- Standards Made in the USA
- Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 864
- Zoro # G7328277
- UPC # 808416008647
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 31 in |
Height | 38 in |
Length | 48 in |
Wheel Size | 5 in |
Container Length | 48 in |
Container Width | 31 in |
Container Height | 38 in |
Container Size | 31 in W x 48 in L x 38 in H |
Description
Empty Spill Kit/Station, Fluids Absorbed Universal, Container Type Box, 112 gal Container Capacity, 31 in W x 48 in L x 38 in H Container Size, Safety Orange, Empty, Lockable Yes, Wheel Size 5 in, Wheel Tread Material Rubber, Product Weight 68 lb, Ultra-Utility Box, Includes Mounting Fasteners No, Made in the USA, Land Fill Disposable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , PEDESTRIAN WALKWAY (IN-50-626I)
- SPILL TECH ENVIRONMENTAL SpillTech WB810SN Oil-Only Sock/Net Boom, 8"W X 120"L, 4 Per Pack (WB810SN)
- PARTNERS BRAND Convoluted Foam Sets, 12" x 12" x 2", Charcoal, 24/Sets per Case (FCSC12122)
- STOPOUT Group Lockout Box, Red, 4-1/2" H (KCC624)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ULTRATECH Cvrd Drum Spl Cntnmnt Palet, 63-1/2 in. H (1082)
- PIG Telescoping Response Shovel, 10" W, 24" L (TLS1000-BK)
- Ultratech Spill Containment Accessories