Shop All Spill Containment Accessories
Ultratech
Bin, Orange, 48" L
Mfr # 861
Zoro # G7328310
product price: $450.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Color Orange
- Standards Made in the USA
- Length 48 in
- Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 861
- Zoro # G7328310
- UPC # 808416008616
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 48 in |
Width | 31 in |
Height | 31 1/2 in |
Container Height | 31 1/2 in |
Container Width | 31 in |
Container Length | 48 in |
Container Size | 31 in W x 48 in L x 31 1/2 in H |
Description
Empty Spill Kit/Station, Fluids Absorbed Universal, Container Type Box, 112 gal Container Capacity, 31 in W x 48 in L x 31 1/2 in H Container Size, Safety Orange, Empty, Lockable Yes, Product Weight 60 lb, Ultra-Utility Box, Includes Mounting Fasteners No, Made in the USA, Land Fill Disposable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Professional Full-Frame Gasket Safety Glasses, Indoor/Outdoor Lens (60538)
- CARHARTT Rain Defender Loose Fit Heavyweight Full-Zip Sweatshirt, Carbon Heather, Large, TLL (100614-026LTLL)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- NMC Valve Tags, Brass040 Numbered 1-25 (SBT25)
- ULTRATECH Ultra-Containment Berm, Foam Wall Plus Model - 10' x 10' x 4" - 22oz (24 mil) PVC (8959)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- ULTRATECH Stopper Tubes, PK2 (5435)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- ENPAC Catch Basin Insert, 24"L., Black, Non Woven Geotextile Fabric (4341-IB)
- Ultratech Spill Containment Accessories