Shop All Spill Containment Accessories
Ultratech
Bin, Green, 48" L
Mfr # 866
Zoro # G7328329
product price: $809.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$809.99
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Material Polyethylene
- Color Green
- Length 48 in
- Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 866
- Zoro # G7328329
- UPC # 808416008661
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 48 in |
Width | 31 in |
Height | 41 in |
Container Length | 48 in |
Container Height | 38 in |
Wheel Size | 8 in |
Container Width | 31 in |
Container Size | 31 in W x 48 in L x 38 in H |
Description
Empty Spill Kit/Station, Fluids Absorbed Universal, Container Type Box, 112 gal Container Capacity, 31 in W x 48 in L x 38 in H Container Size, Forest Green, Empty, Lockable Yes, Wheel Size 8 in, Product Weight 92 lb, Ultra-Utility Box, Includes Mounting Fasteners No, Made in the USA, Land Fill Disposable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, L (0379RHVLLAR)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-3X)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 8 (EGCC8-50)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- ULTRATECH Bulkhead Fitting, 1 In. W, Polypropylene (1073)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- QUICK DAM Bucket Flood Bags, PK20 (QDGGFB-20)
- Ultratech Spill Control Supplies