Shop All Spill Containment Accessories
Ultratech
Bin, Green, 48" L
Mfr # 860
Zoro # G7328301
product price: $427.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Length 48 in
- Standards Made in the USA
- Material Polyethylene
- For Use With Spill Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 860
- Zoro # G7328301
- UPC # 808416008609
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 48 in |
Height | 31 1/2 in |
Width | 31 in |
Container Width | 31 in |
Container Length | 48 in |
Container Height | 31 1/2 in |
Container Size | 31 in W x 48 in L x 31 1/2 in H |
Description
Empty Spill Kit/Station, Fluids Absorbed Universal, Container Type Box, 112 gal Container Capacity, 31 in W x 48 in L x 31 1/2 in H Container Size, Forest Green, Empty, Lockable Yes, Product Weight 60 lb, Ultra-Utility Box, Includes Mounting Fasteners No, Made in the USA, Land Fill Disposable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- SALISBURY Flame Resistant Coat (ACC40RGXL)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Orange, High-Intensity Prismatic, Grabber Top (03-747RBCG)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-I26)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- BRADY Drain Seal, Yellow, 42 In. W (PVC42)
- Ultratech Spill Control Supplies