Shop All Sealed Lead Acid Batteries
Ultratech
BATTERY LEAD 12V55AH
Mfr # IM-12550NB
Zoro # G110723674
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 55.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # IM-12550NB
- Zoro # G110723674
- UPC # 10840049302478
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Capacity | 55.0 Ah |
Description
12 Volt
- •55.0 Ah
- •NB Terminal
- •
- •
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For BATC8, 4C24080A, C12-005-00800 (MAX3496987)
- RAYOVAC CR2032 3V Lithium Coin Battery, 2PK (KECR20322)
- MIGHTY MAX BATTERY 12 Volt 30 Ah 385 CCA AGM Sealed Lead Acid Battery (YTX30L-BS)
- ULTRATECH 12V 7AH SLA BATTERY F2 (IM-1272F2)
- ULTRATECH 12V 28AH SLA BATTERY NB (IM-12280NB)
- ULTRATECH 6V 4AH SLA BATTERY (IM-640)
- ULTRATECH 12V 5AH SLA BATTERY F1 (IM-1250F1)
- ULTRATECH 12V 100AH SLA BATT UNIV T (IM-121000)
- ULTRATECH 12V 18AH SLA BATTERY F2 (IM-12180)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (2UKH8)
- Ultratech Sealed Lead Acid Batteries