Shop All Sealed Lead Acid Batteries
Ultratech
BATTERY LEAD 12V35AH
Mfr # IM-12350NB
Zoro # G510723687
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 35.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # IM-12350NB
- Zoro # G510723687
- UPC # 10840049302492
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Capacity | 35.0 Ah |
Description
12 Volt
- •35.0 Ah
- •NB Terminal
- •
- •
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY RJ45 UTP Cable 5 m (ASS030065000)
- BATTERY CLERK AJC® Leoch DJW6-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-4.5)
- ILC Replacement for Allen Bradley 1785-l60b Battery (1785-L60B)
- PYLE Center Speaker Bar Holder (PSTNDW17)
- ULTRATECH 6V 10AH SLA BATTERY (IM-6100)
- ULTRATECH 12V 5AH SLA BATTERY F1 (IM-1250F1)
- ULTRATECH 12V 9AH SLA BATTERY F2 (IM-1290F2)
- ULTRATECH 12V 7AH SLA BATTERY F2 (IM-1272F2)
- ULTRATECH PS-12550B 12V55.0AH BTN. (IM-12550B)
- ULTRATECH BATTERY 6V 12AH LEAD ACID (IM-6120)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Power Sonic PS-12120 - 4 Pack (ML10-12MP4210711973413)
- Ultratech Sealed Lead Acid Batteries