Shop All Sealed Lead Acid Batteries
Ultratech
BATTERY LEAD 12V26AH
Mfr # IM-12260NB
Zoro # G310723658
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 26.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # IM-12260NB
- Zoro # G310723658
- UPC # 840049302518
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Capacity | 26.0 Ah |
Description
12 Volt
- •26.0 Ah
- •NB Terminal
- •
- •
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Mic Pop Filter (PEPF30)
- MSI MAG B650 TOMAHAWK WIFI Gaming Desktop Motherboard (B650TOMAHAWKWIFI)
- ENERMAX Aquafusion Adv Series - Processor Liquid (ELC-AQFA240-SQA-W)
- MOTOROLA Surveillance Kit, Rubber Earbud Included (HKLN4601A)
- ULTRATECH 12V 28AH SLA BATTERY NB (IM-12280NB)
- ULTRATECH 12V 7AH SLA BATTERY F2 (IM-1272F2)
- ULTRATECH PS-12550B 12V55.0AH BTN. (IM-12550B)
- ULTRATECH 6V 10AH SLA BATTERY (IM-6100)
- ULTRATECH 12V 1.3AH SLA BATTERY (IM-1213)
- ULTRATECH BATTERY LEAD 12V26AH (IM-12260F2)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Unison 600 - 4 Pack (ML4-6MP4810611)
- Ultratech Sealed Lead Acid Batteries