Shop All Sealed Lead Acid Batteries
Ultratech
BATTERY LEAD 12V26AH
Mfr # IM-12260F2
Zoro # G610723662
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 26.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # IM-12260F2
- Zoro # G610723662
- UPC # 840049302501
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Capacity | 26.0 Ah |
Description
Absorbent Glass Mat (AGM) Technology
- •Maintenance-free design with spill-proof construction
- •Rechargeable and can be mounted in any position
- •Shock and vibration resistant; ABS Case and Cover (UL94:HB)
- •5-year design life; 1-year warranty
- •
- •
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT USB Cable, 2.0 Specification, 10 ft. L, Blk (CAT-USB-ACL)
- BARKAN MOUNTS Barkan 7 - 12 inch Full Motion - 4 Movement Tablet Mount for Wall & Cabinet 3 lbs (T54)
- ZEUS BATTERY PRODUCTS 6Ah 6V F2 Sealed Lead Acid Battery (PC6-6F2)
- ILC Replacement for HYT Bl2010 Battery (BL2010)
- ULTRATECH 12V 9AH SLA BATTERY F2 (IM-1290F2)
- ULTRATECH 12V 7AH SLA BATTERY F2 (IM-1272F2)
- ULTRATECH 12V 1.4AH SLA BATTERY F1 (IM-1212F1)
- ULTRATECH 12V 12AH NB TERMINAL (IM-12120NB)
- ULTRATECH 12V 12AH SLA BATTERY (IM-12120)
- ULTRATECH 12V 75AH SLA BATTERY (IM-12750U)
- MIGHTY MAX BATTERY 12V 9AH Replaces CyberPower Intelligent 1500VA UPS - 2 Pack (ML9-12MP222599)
- Ultratech Sealed Lead Acid Batteries