Shop All Sealed Lead Acid Batteries
Ultratech
BATTERY 6V 12AH LEAD ACID
Mfr # IM-6120
Zoro # G210723659
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 12.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # IM-6120
- Zoro # G210723659
- UPC # 690113121220
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Capacity | 12.0 Ah |
Description
Absorbent Glass Mat (AGM) Technology
- •Maintenance-Free Design with Spill Proof Construction
- •Rechargeable; can be mounted in any position.
- •Shock and vibration resistant; ABS Case and Cover (UL94:HB)
- •UL, CE Certified
- •5-year design life; 1-year warranty
- •
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for ETX30L, CYIX30L-BS (YTX30L-BS19)
- ILC Replacement for GAF Regent replacement light bulb lamp (REGENT GAF)
- MONOPRICE 2.5mm M Plug to 3.5mm M Jack (7121)
- MOTOROLA Motorola Solutions HKLN4604B Lightweight Swivel Earpiece with In-line PTT Mic - (HKLN4604)
- ULTRATECH PS-12550B 12V55.0AH BTN. (IM-12550B)
- ULTRATECH BATTERY LEAD 12V18AH (IM-12180NB)
- ULTRATECH 12V 5AH SLA BATTERY F1 (IM-1250F1)
- ULTRATECH 12V 100AH SLA BATT UNIV T (IM-121000)
- ULTRATECH 12V 9AH SLA BATTERY F2 (IM-1290F2)
- ULTRATECH 6V 10AH SLA BATTERY (IM-6100)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Honda 200 ATC200 Big Red '82-'84 (YTX14AH89)
- Ultratech Sealed Lead Acid Batteries