Shop All Sealed Lead Acid Batteries
Ultratech
12V 9AH SLA BATTERY F2
Mfr # IM-1290F2
Zoro # G010723668
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 9.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # IM-1290F2
- Zoro # G010723668
- UPC # 840049303959
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Capacity | 9.0 Ah |
Description
12 Volt
- •9.0 Ah
- •F2 terminal
- •
- •
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 150ft, 2-Port (B126-002)
- ILC Replacement for Mitel 6940 Battery (6940)
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- ULTRALAST Battery 3.85 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-I9600NF)
- ULTRATECH BATTERY 6V 12AH LEAD ACID (IM-6120)
- ULTRATECH BATTERY LEAD 12V55AH (IM-12550NB)
- ULTRATECH 12V 12AH NB TERMINAL (IM-12120NB)
- ULTRATECH 12V 5AH SLA BATTERY F2 (IM-1250F2)
- ULTRATECH PS-12550B 12V55.0AH BTN. (IM-12550B)
- ULTRATECH BATTERY LEAD 12V26AH (IM-12260F2)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Energizer 84020 Jump Starter (ML18-12GEL141)
- Ultratech Sealed Lead Acid Batteries