Shop All Sealed Lead Acid Batteries
Ultratech
12V 8AH SLA BATTERY F1
Mfr # IM-1280F1
Zoro # G810723677
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 8.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # IM-1280F1
- Zoro # G810723677
- UPC # 840049303942
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Capacity | 8.0 Ah |
Description
12 Volt
- •8.0 Ah
- •F1 terminal
- •
- •
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH BATTERY REPLACEMENT SEALAKE FM640A - 10 Pack (ML4-6MP10825119)
- MIGHTY MAX BATTERY 24V 2Amp Scooter Battery Charger for Go-Go Sport S73/S74 (MAX3497086)
- CLORE AUTOMOTIVE Black Clamp For 660 & 5000 (249-093-900)
- ELECTRIDUCT Power Strip- 2.4 AMP- Outlets/2 USB Ports- 6ft Cord- White (PDU-TSTRIP-2.4A-6P-2U-WT)
- ULTRATECH 12V 5AH SLA BATTERY F2 (IM-1250F2)
- ULTRATECH 12V 75AH SLA BATTERY (IM-12750U)
- ULTRATECH BATTERY 6V 12AH LEAD ACID (IM-6120)
- ULTRATECH PS-12550B 12V55.0AH BTN. (IM-12550B)
- ULTRATECH 12V 100AH SLA BATT UNIV T (IM-121000)
- ULTRATECH 12V 12AH SLA BATTERY (IM-12120)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for ATV Scooter Snowmobile (YTX7A-BS258)
- Ultratech Sealed Lead Acid Batteries