Shop All Sealed Lead Acid Batteries
Ultratech
12V 5AH SLA BATTERY F1
Mfr # IM-1250F1
Zoro # G410723688
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 5.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # IM-1250F1
- Zoro # G410723688
- UPC # 840049304000
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Capacity | 5.0 Ah |
Description
Absorbent Glass Mat (AGM) Technology
- •Maintenance-Free Design with Spill Proof Construction
- •Rechargeable; can be mounted in any position.
- •Shock and vibration resistant; ABS Case and Cover (UL94:HB)
- •UL, CE Certified
- •5-year design life; 1-year warranty
- •
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 6V, 36Ah, AGM (47043)
- EXELL BATTERY NH10 12V NiMH Rechargeable Battery for Rollei E36RE Flash (NH10)
- ICOM Microphone, Waterproof, For Mfr. No. M36 (HM165)
- ILC Replacement for Amazon S13-r1-s Battery (S13-R1-S)
- ULTRATECH 12V 9AH SLA BATTERY F2 (IM-1290F2)
- ULTRATECH 12V 1.4AH SLA BATTERY F1 (IM-1212F1)
- ULTRATECH BATTERY LEAD 12V26AH (IM-12260F2)
- ULTRATECH 6V 10AH SLA BATTERY (IM-6100)
- ULTRATECH 12V 28AH SLA BATTERY NB (IM-12280NB)
- ULTRATECH 12V 100AH SLA BATT UNIV T (IM-121000)
- MIGHTY MAX BATTERY ML22-12 12V 22AH Data Shield AT800 Upgrade Replacement Battery 4 Pack (ML22-12MP41122)
- Ultratech Sealed Lead Acid Batteries