Shop All Sealed Lead Acid Batteries
Ultratech
12V 40AH SLA BATTERY NB
Mfr # IM-12400NB
Zoro # G110723681
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 40.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # IM-12400NB
- Zoro # G110723681
- UPC # 10840049303970
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Capacity | 40.0 Ah |
Description
12 Volt
- •40.0 Ah
- •NB Terminal
- •
- •
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Exide Powerware 5115 FX2002 Plus 6 - 5 Pack (ML10-12MP5634128252)
- 3M 3M Gel Wristrest Platform For Keyboard Wr420Le w/ Anti-Microbial (WR420LE)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- DURACELL Battery Lthm 3V 123 12Pk (037506)
- ULTRATECH 12V 1.4AH SLA BATTERY F1 (IM-1212F1)
- ULTRATECH 12V 9AH SLA BATTERY F2 (IM-1290F2)
- ULTRATECH 12V 7AH SLA BATTERY F2 (IM-1272F2)
- ULTRATECH 12V 5AH SLA BATTERY F1 (IM-1250F1)
- ULTRATECH 12V 28AH SLA BATTERY NB (IM-12280NB)
- ULTRATECH 12V 12AH SLA BATTERY (IM-12120)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY INCLUDES 12V CHARGER (ML9-12CHRGR)
- Ultratech Sealed Lead Acid Batteries