Ultratech

12V 28AH SLA BATTERY NB


product price: $78.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Capacity 28.0 Ah
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Capacity 28.0 Ah

Description

Maintenance-free design with spill-proof construction


  • •Absorbent Glass Mat (AGM) Technology
  • •Rechargeable and can be mounted in any position
  • •Shock and vibration resistant; ABS case and cover (UL94:HB)
  • •High purity PbCaSn raw material alloy used for plate grids, assuring less gassing & low self-discharge rate
  • •5-year design life (77°F)
  • •Compliance with IEC 60896 standards
  • •UL, CE Certified
  • •1-year warranty

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.