Shop All Picnic Tables
Ultrasite
Table
Mfr # PB 6HEXGRA
Zoro # G910881529
product price: $1,174.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,174.99
Free 30-Day Returns
Key Features
- Shape Hexagon
- Overall Width 75 1/2 in
- Bench Height 17 in
- Overall Height 28 3/4 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 6HEXGRA
- Zoro # G910881529
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 75 1/2 in |
Bench Height | 17 in |
Overall Height | 28 3/4 in |
Bench Length | 49 in |
Overall Length | 77 1/8 in |
Umbrella Hole Diameter | 1 9/16 in |
Tabletop Width | 41 1/2 in |
Bench Depth | 9 1/4 in |
Tabletop Length | 48 1/2 in |
Description
Hexagonal Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Gray, Bench Depth 9 1/4 in, Bench Height 17 in, Bench Length 49 in, Bench Structural Material Resinwood, Frame Color Black, Frame Diameter Not Applicable, Frame Material Recycled Plastic, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole Yes, Mounting Location Portable, Number of Benches 3, Overall Diameter Not Applicable, Overall Height 28 3/4 in, Overall Length 77 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin, Machined, 1 1/4" x 7 1/2 8" x1" x1.5" (A-HPL111)
- MTD Snow Thrower Shear Pins (OEM-738-04124)
- BLUE WAVE Blue Wave NW135-4 5" Cover Clips - 20 Pack (NW135-4)
- ACDELCO Tube Asm-Pcv, 12615914 (12615914)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- ICEBERG Rectangular IndestrucTables Too 1200 Resin Picnic Ta, 29" (65923)
- Ultrasite Patio Furniture