Shop All Picnic Tables
Ultrasite
Table
Mfr # PB 6HEXADAGRE
Zoro # G310881440
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,143.99
Free 30-Day Returns
Key Features
- Shape Hexagon
- Overall Width 65 1/4 in
- Overall Height 28 3/4 in
- Bench Height 17 in
- Standards ADA Accessible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # PB 6HEXADAGRE
- Zoro # G310881440
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 65 1/4 in |
Overall Height | 28 3/4 in |
Bench Height | 17 in |
Overall Length | 65 1/8 in |
Tabletop Width | 41 1/2 in |
Tabletop Length | 48 1/2 in |
Bench Depth | 9 1/4 in |
Umbrella Hole Diameter | 1 9/16 in |
Bench Length | 49 in |
Description
ADA Hexagonal Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Green, Bench Depth 9 1/4 in, Bench Height 17 in, Bench Length 49 in, Bench Structural Material Resinwood, Frame Color Black, Frame Diameter Not Applicable, Frame Material Recycled Plastic, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole Yes, Mounting Location Portable, Number of Benches 3, Overall Diameter Not Applicable, Overall Height 28 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOS Compact Stainless Steel Bottle, 16 oz., Stainless Steel/Black (FBB500SS4)
- CLASSIC ACCESSORIES Cover, Grill, Large, 64" (73922)
- MTD FUEL LINE REPAIR KIT (49MFLRKK953)
- WORKSMAN Bicycle Seat 13 In. Extra Wide (6911v)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- FROG FURNISHINGS Cedar 6' Park Place Table (PB 6CEDPARKP)
- Ultrasite Outdoor Tables