Shop All Picnic Tables
Ultrasite
Table
Mfr # PB 6GREYOUPIC
Zoro # G410988582
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,014.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Width 45 in
- Overall Height 24 1/2 in
- Assembly Unassembled
- Frame Material Recycled Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # PB 6GREYOUPIC
- Zoro # G410988582
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 45 in |
Overall Height | 24 1/2 in |
Bench Height | 14 in |
Tabletop Length | 72 in |
Tabletop Width | 22 in |
Overall Length | 72 in |
Bench Length | 72 in |
Bench Depth | 10 in |
Description
Youth Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Grey, Bench Depth 10 in, Bench Height 14 in, Bench Length 72 in, Bench Structural Material Resinwood, Frame Color Black, Frame Diameter Not Applicable, Frame Material Recycled Plastic, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 24 1/2 in, Overall Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K REGULATR LP 1/4""&3/8"" (112-501)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49142)
- MAKITA 16" 3 HP Gas Chain Saw (EA4300FRDB)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR767)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Picnic Table, 72" W x30" D, Green (238U-V6-Green)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- GLOBAL INDUSTRIAL Wood Picnic Table. 72L x 56-1/2W x 30H, 28W Table Top (695502)
- Ultrasite Outdoor Tables