Shop All Picnic Tables
Ultrasite
Table
Mfr # PB 6GREPARKPADA
Zoro # G210881687
product price: $1,295.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,295.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Width 57 7/8 in
- Frame Material Steel
- Assembly Unassembled
- Frame Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 6GREPARKPADA
- Zoro # G210881687
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 57 7/8 in |
Bench Height | 17 1/2 in |
Overall Height | 29 3/4 in |
Tabletop Width | 27 3/4 in |
Bench Depth | 9 1/4 in |
Bench Length | 72 in |
Frame Diameter | 1 5/8 in |
Overall Length | 90 in |
Tabletop Length | 90 in |
Description
ADA Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Green, Bench Depth 9 1/4 in, Bench Height 17 1/2 in, Bench Length 72 in, Bench Structural Material Resinwood, Frame Color Black, Frame Diameter 1 5/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 29 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE GARDEN 5/8" X 50' W/ 3/4" GHT (LMHFZG550YW)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-16X20)
- DB ELECTRICAL Water Pump for Case International Tractor - J800976 J802975 (1706-6207)
- ROOT ASSASSIN 32 in Shovel, Carbon Steel (RA-002)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- ULTRASITE Table (PB 6HEXGRA)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUR1)
- Ultrasite Outdoor Tables