Shop All Outdoor Benches
Ultrasite
Surface Mount Park Bench, No Back, Red
Mfr # 942SM-V6-RED
Zoro # G0050799
product price: $423.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$423.99
Free 30-Day Returns
Key Features
- Overall Height 18 3/4 in
- Frame Material Steel
- Overall Depth 12 in
- Features MIG Welded Frame, UltraCoat Extra Heavy Duty
- Frame Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # 942SM-V6-RED
- Zoro # G0050799
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 18 3/4 in |
Overall Depth | 12 in |
Overall Length | 72 in |
Seat Height | 18 3/4 in |
Frame Diameter | 2 3/8 in |
Seat Depth | 12 in |
Description
Outdoor Bench, Frame Material Steel, Includes Back No, Mounting Location Surface, Overall Depth 12 in, Overall Height 18 3/4 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Red, Seat Structural Material Steel, Frame Color Black, Surface Texture Diamond Mesh, Assembly Unassembled, Back Height Not Applicable, Edge Style Rounded, Features MIG Welded Frame, UltraCoat Extra Heavy Duty, Frame Finish Powder Coated, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENER SELECT 4 Liter Watering Can, Galvanized (GSAW8105Z)
- ILC Replacement For EZGO CUSHMAN TEXTRON 3007116 (3007-116)
- A.R. BLUE CLEAN Swivel, Brass, 4500 psi (SW703)
- LOGO BRANDS Pittsburgh Steelers Colorblock 12oz Slim Can Coolie (625-S12C-11)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ULTRASITE Outdoor Bench, 96 in. L, Silver (940P-A8)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- GARDENISED Gardenised Outdoor Black Steel Swing, Powder Coated Glider Bench, Loveseat Lawn Rocker Bench for Yard, Patio, Garden and Deck (QI003392)
- Ultrasite Patio Furniture