Shop All Picnic Tables
Ultrasite
Shelter Table, 144" W x70" D, Blue
Mfr # 238-3-V12-Blue
Zoro # G3502156
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,808.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Expanded Metal
- Overall Width 69 in
- Overall Depth 70 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # 238-3-V12-Blue
- Zoro # G3502156
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 69 in |
Overall Depth | 70 in |
Bench Height | 18 1/2 in |
Overall Height | 30 1/4 in |
Frame Diameter | 2 3/8 in |
Bench Depth | 12 in |
Bench Length | 144 in |
Overall Length | 144 1/8 in |
Tabletop Width | 30 in |
Tabletop Length | 144 in |
Length | 144" |
Description
Shelter Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Blue, Bench Configuration Table with (2) Benches, Bench Depth 12 in, Bench Height 18 1/2 in, Bench Length 144 in, Bench Structural Material Steel, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Sections, (3) Legs, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 10 Rectangular Umbrella, Bright Blue (50-LG1281)
- EMSCO GROUP Bedrocks Trim-Free Lawn Edging, Gray, 20 Feet, Natural Stacked Slate Design (2032HD)
- PRIME PRODUCTS Prime Products 27-0001 RV Toys - Class A Motor Home (27-0001)
- SUN JOE Cordless Lawn Mower (ION16LM-RRWHEEL)
- ULTRASITE Picnic Table, 72" W x30" D, Green (238U-V6-Green)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- Ultrasite Patio Furniture