Shop All Picnic Tables
Ultrasite
Shelter Table, 120" W x70" D, Blue
Mfr # 238-3-V10-Blue
Zoro # G3502171
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,669.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Expanded Metal
- Overall Width 69 in
- Overall Depth 70 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # 238-3-V10-Blue
- Zoro # G3502171
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 69 in |
Overall Depth | 70 in |
Overall Height | 30 1/4 in |
Bench Height | 18 1/2 in |
Bench Length | 120 in |
Bench Depth | 12 in |
Overall Length | 120 1/8 in |
Tabletop Length | 144 in |
Frame Diameter | 2 3/8 in |
Tabletop Width | 30 in |
Length | 120" |
Description
Shelter Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Blue, Bench Configuration Table with (2) Benches, Bench Depth 12 in, Bench Height 18 1/2 in, Bench Length 120 in, Bench Structural Material Steel, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Sections, (3) Legs, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTM HYDRO MTM Hydro Gutter Cleaning Attachment (22.0334)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8008VS)
- DAYTON Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1002-0DE1)
- X1 TOOLS 8 ft x 20 ft Heavy Duty Tarp, Beige (X1T-CAN-MES-TAN-2008)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Blue (277151KBL)
- Ultrasite Patio Furniture