Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Seaside Adirondack Chair
Mfr # PB ADSEAWHI
Zoro # G810881599
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Vandal Resistant
- Number of Seating Positions 1
- Seat Color White
- Rockable Not Rocking
- Seat Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADSEAWHI
- Zoro # G810881599
- UPC # 811709030300
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Seat Height | 16 in |
Chair Height | 40 in |
Back Width | 22 1/2 in |
Seat Width | 20 1/2 in |
Details
Finish | Vandal Resistant |
Item | Adirondack Chair |
Number of Seating Positions | 1 |
Seat Color | White |
Rockable | Not Rocking |
Frame Material | Resinwood |
Seat Material | Resinwood |
Includes Assembly Tools | No |
Product Type | Adirondack Chair |
Features | 6 Slatted Contoured Back, Marine Grade Stainless Steel Hardware, UV Sabilized |
Assembly | Unassembled |
Resistance Properties | UV Resistant |
Number of Chairs | 1 |
Chair Weight | 53 lb |
Frame Color | White |
Includes Footrest | No Footrest |
Description
Adirondack Chair, Assembly Unassembled, Back Width 22 1/2 in, Chair Height 40 in, Chair Weight 53 lb, Features 6 Slatted Contoured Back, Marine Grade Stainless Steel Hardware, UV Sabilized, Finish Vandal Resistant, Frame Color White, Frame Material Resinwood, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Adirondack Chair, Resistance Properties UV Resistant, Rockable Not Rocking, Seat Color White, Seat Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- MILLER MFG 3 Gallon Rubber Feed Pans (HP3)
- SWISHER Plate-Blade Mount (9008)
- FABRICATION ENTERPRISES CanDo® Hand Exercise Web, Latex Free, 7" Diameter, 6-Piece Set (10-0886)
- GCI OUTDOOR XL BLK Freestyle Rocker (47110)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD632009D-2-GG)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 4 (4-JJ-C14501-SLT-GG)
- JACK POSTRP WHT Child Porch Rocker (KN-10W)
- HANOVER Cortino All-Weather Commercial-Grade Aluminum Slatted Dining Chair (CORTDNCHR-1GM)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Rocking Chair, Yellow (88065YLW1E)
- JECO 5 Piece Windsor Espresso Wicker Dining Set with Green Cushion (W00215-D-G-FS029)
- Ultrasite Outdoor Chairs