Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Seaside Adirondack Chair
Mfr # PB ADSEAGRE
Zoro # G910881222
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vandal Resistant
- Features 6 Slatted Contoured Back, Marine Grade Stainless Steel Hardware, UV Sabilized
- Includes Footrest No Footrest
- Back Width 22 1/2 in
- Chair Weight 53 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADSEAGRE
- Zoro # G910881222
- UPC # 811709030331
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Back Width | 22 1/2 in |
Seat Height | 16 in |
Chair Height | 40 in |
Seat Width | 20 1/2 in |
Details
Item | Adirondack Chair |
Finish | Vandal Resistant |
Features | 6 Slatted Contoured Back, Marine Grade Stainless Steel Hardware, UV Sabilized |
Includes Footrest | No Footrest |
Chair Weight | 53 lb |
Seat Material | Resinwood |
Rockable | Not Rocking |
Number of Seating Positions | 1 |
Seat Color | Green |
Product Type | Adirondack Chair |
Includes Assembly Tools | No |
Frame Color | Green |
Frame Material | Resinwood |
Resistance Properties | UV Resistant |
Assembly | Unassembled |
Number of Chairs | 1 |
Description
Adirondack Chair, Assembly Unassembled, Back Width 22 1/2 in, Chair Height 40 in, Chair Weight 53 lb, Features 6 Slatted Contoured Back, Marine Grade Stainless Steel Hardware, UV Sabilized, Finish Vandal Resistant, Frame Color Green, Frame Material Resinwood, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Adirondack Chair, Resistance Properties UV Resistant, Rockable Not Rocking, Seat Color Green, Seat Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products BR-1060 Gas Spring Mounting Bracket - Angled, Pack of 2 (BR-1060)
- MTD Harness Bkpk (753-05645)
- PLEWS-EDELMANN Poly Recoil Air Hose 1/4X25 (24-25E-RET)
- C.H. HANSON FLAG MARK STNDBLU2.5X3.5 (15085)
- SUNCAST Elements Dove Gray Club Chair with Storage (BMCC1800DG)
- SUNCAST Elements Ice Cube Adirondack Chair with Storage (BMAC1000CB)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- MANHATTAN COMFORT Spezia Freestanding Steel and Rattan Outdoor Egg Chair with Cushions in Cream (OD-HC002-CR)
- FLASH FURNITURE Natural/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-NAT-GG)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-NV-GG)
- GRACIOUS LIVING HighBack Chair, Resin, White (11213-32)
- Ultrasite Patio Club Chairs & Chaise Lounges