Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Seaside Adirondack Chair
Mfr # PB ADSEACED
Zoro # G710881545
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vandal Resistant
- Seat Material Resinwood
- Rockable Not Rocking
- Frame Color Cedar
- Includes Footrest No Footrest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADSEACED
- Zoro # G710881545
- UPC # 811709030324
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Seat Width | 20 1/2 in |
Seat Height | 16 in |
Chair Height | 40 in |
Back Width | 22 1/2 in |
Details
Item | Adirondack Chair |
Finish | Vandal Resistant |
Seat Material | Resinwood |
Rockable | Not Rocking |
Frame Color | Cedar |
Includes Footrest | No Footrest |
Seat Color | Cedar |
Resistance Properties | UV Resistant |
Number of Chairs | 1 |
Frame Material | Resinwood |
Product Type | Adirondack Chair |
Chair Weight | 53 lb |
Number of Seating Positions | 1 |
Includes Assembly Tools | No |
Features | 6 Slatted Contoured Back, Marine Grade Stainless Steel Hardware, UV Sabilized |
Assembly | Unassembled |
Description
Adirondack Chair, Assembly Unassembled, Back Width 22 1/2 in, Chair Height 40 in, Chair Weight 53 lb, Features 6 Slatted Contoured Back, Marine Grade Stainless Steel Hardware, UV Sabilized, Finish Vandal Resistant, Frame Color Cedar, Frame Material Resinwood, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Adirondack Chair, Resistance Properties UV Resistant, Rockable Not Rocking, Seat Color Cedar, Seat Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Oil Line (753-05588)
- SIMPSON 4000 PSI 25-Foot 1/4-Inches Pressure Washer Hose (41182)
- CALIFORNIA UMBRELLA Protective Cover, 10 Ft., Beige (194061040775)
- STENS Handle Knob & Bolt Set 295-240 For Ariens Oem : 1099002 295-240 (295-240)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- OASIS Solid Wood Adirondack Chair (OA2821905)
- RIO BRANDS FOLD CHAISE LOUNGE STL (BY405-0154)
- POLYWOOD Vineyard Sand Porch Swing (633GNS60SA)
- MODWAY Shore Outdoor Patio Aluminum Armless Chair, Silver and Navy (EEI-2263-SLV-NAV)
- ALATERRE FURNITURE Orwell Outdoor Acacia Wood Chairs with Cushions, Set of 2 (ANOW03ANO)
- PROPATION Oversized Zero Gravity Chair with Sunshade & Drink Tray, Orange (PR2593391)
- Ultrasite Outdoor Chairs