Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Seaside Adirondack Chair
Mfr # PB ADSEABLU
Zoro # G010881689
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vandal Resistant
- Product Type Adirondack Chair
- Features 6 Slatted Contoured Back, Marine Grade Stainless Steel Hardware, UV Sabilized
- Seat Height 16 in
- Seat Width 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADSEABLU
- Zoro # G010881689
- UPC # 811709030317
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Seat Height | 16 in |
Seat Width | 20 1/2 in |
Back Width | 22 1/2 in |
Chair Height | 40 in |
Details
Finish | Vandal Resistant |
Item | Adirondack Chair |
Product Type | Adirondack Chair |
Features | 6 Slatted Contoured Back, Marine Grade Stainless Steel Hardware, UV Sabilized |
Frame Material | Resinwood |
Seat Color | Blue |
Seat Material | Resinwood |
Includes Assembly Tools | No |
Number of Seating Positions | 1 |
Resistance Properties | UV Resistant |
Number of Chairs | 1 |
Rockable | Not Rocking |
Includes Footrest | No Footrest |
Assembly | Unassembled |
Frame Color | Blue |
Chair Weight | 53 lb |
Description
Adirondack Chair, Assembly Unassembled, Back Width 22 1/2 in, Chair Height 40 in, Chair Weight 53 lb, Features 6 Slatted Contoured Back, Marine Grade Stainless Steel Hardware, UV Sabilized, Finish Vandal Resistant, Frame Color Blue, Frame Material Resinwood, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Adirondack Chair, Resistance Properties UV Resistant, Rockable Not Rocking, Seat Color Blue, Seat Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 3-tine Hay Fork with 48"L Hardwood Handle (49273)
- ORBIT Polyethylene Drip Irrigation Emitter Tubing 1/4 in. D X 50 ft. L (67364)
- CARGILL Cargill Diamond Crystal Winter Melt 100012604 Ice Melter Salt, White, 25 lb Bag (100012604)
- BLACK FLAG Zapper Mosquito Lure (BZ-OCT1)
- QUIK SHADE Canopy Chair Quikshd Tpe (167582PK4)
- PATIO MASTERRP FS Palermo Swiv Rocker (ADK02301H01)
- JACK POSTRP WHT Child Porch Rocker (KN-10W)
- JACK POST KN-10W Child Porch Rocker, White (118506)
- EJOY Acapulco White Woven Patio Chair for Indoor and Outdoor Use Set of 2 Pieces (AcapulcoChair_White_2pc)
- MODWAY Shore Outdoor Patio Aluminum Bench, Silver and Gray (EEI-2252-SLV-GRY)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-NV-GG)
- Ultrasite Patio Furniture