Shop All Outdoor Benches
Ultrasite
Portable Park Bench, No Back, Red
Mfr # 942P-V6-RED
Zoro # G0050537
product price: $423.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$423.99
Free 30-Day Returns
Key Features
- Overall Height 18 1/4 in
- Frame Material Steel
- Overall Depth 22 1/8 in
- Frame Finish Powder Coated
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # 942P-V6-RED
- Zoro # G0050537
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 18 1/4 in |
Overall Depth | 22 1/8 in |
Overall Length | 72 in |
Frame Diameter | 2 3/8 in |
Seat Height | 18 1/4 in |
Seat Depth | 12 in |
Description
Outdoor Bench, Frame Material Steel, Includes Back No, Mounting Location Portable, Overall Depth 22 1/8 in, Overall Height 18 1/4 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Red, Seat Structural Material Steel, Frame Color Black, Surface Texture Diamond Mesh, Assembly Unassembled, Back Height Not Applicable, Edge Style Rounded, Features MIG Welded Frame, UltraCoat Extra Heavy Duty, Frame Finish Powder Coated, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBER Weber Q1000 Gas Grill (50060001)
- RAXGO Kayak Storage Rack, Indoor & Outdoor Kayak Storage Hooks with Adjustable Lenght - 2 Pair (RGWMKR2PK)
- DECKORATORS 3.5 in. H X 6 in. W Copper Wood Post Cap (72219)
- COWPOTS CowPots #5 Square Pot - 20 pots (#5 Sq (20))
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- ULTRASITE Portable Commercial Park Bench W/ Back, Red (940P-V6-RED)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- LORELL Charcoal Faux Wood Outdoor Bench (42689)
- Ultrasite Outdoor Benches