Shop All Picnic Tables
Ultrasite
Picnic Table, Cedar, 96 in. W, Rectangular
Mfr # PB 8CEDPARKP
Zoro # G3365446
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,507.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Recycled Plastic
- Overall Width 57 7/8 in
- Overall Depth 58 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # PB 8CEDPARKP
- Zoro # G3365446
- UPC # 845720011680
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 57 7/8 in |
Overall Depth | 58 in |
Overall Height | 29 3/4 in |
Bench Height | 17 1/2 in |
Overall Length | 96 in |
Tabletop Width | 27 3/4 in |
Frame Diameter | 1 5/8 in |
Bench Depth | 9 1/4 in |
Bench Length | 96 in |
Tabletop Length | 96 in |
Length | 96" |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Cedar, Bench Depth 9 1/4 in, Bench Height 17 1/2 in, Bench Length 96 in, Bench Structural Material Resinwood, Frame Color Black, Frame Diameter 1 5/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 29 3/4 in, Overall Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON ELS Oil Filter (12 of 696854) (4206)
- MTD Dipstick Assembly (951-10957)
- PLANO Prolatch Line Spool Box (108401)
- PRIME In Wall Sprng Wnd Timer (TNIW060-RC)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Table (PB 6HEXGRA)
- VESTIL Metal Round Picnic Table, 81-1/4", Brown (PT-MX-RT-46-BN)
- Ultrasite Picnic Tables