Shop All Picnic Tables
Ultrasite
Picnic Table, Blue, 30 in. H, 96 in. W
Mfr # 239SM-V-Blue
Zoro # G3370127
product price: $2,019.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,019.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Steel
- Overall Width 69 in
- Overall Depth 69 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # 239SM-V-Blue
- Zoro # G3370127
- UPC # 845720011642
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 69 in |
Overall Depth | 69 in |
Overall Height | 30 1/4 in |
Bench Height | 18 in |
Bench Depth | 12 in |
Frame Diameter | 2 3/8 in |
Bench Length | 36 in |
Tabletop Width | 30 in |
Overall Length | 96 in |
Tabletop Length | 96 in |
Length | 96" |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Blue, Bench Depth 12 in, Bench Height 18 in, Bench Length 36 in, Bench Structural Material Steel, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes Hardware, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Surface, Number of Benches 4, Overall Diameter Not Applicable, Overall Height 30 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Water Electric Pressure Washer (1500ADE)
- BRIGGS & STRATTON Bearing Trunnion Assembly (1739282YP)
- KOHLER Kit Coil (277375)
- PROACTIVE SPORTS Proactive Sports SBP009 Suck It Up - Golf Ball P-U Bulk (SBP009)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV5)
- Ultrasite Patio Furniture