Shop All Picnic Tables
Ultrasite
Picnic Table, 96" W x68" D, Woodtone
Mfr # gBT158-PT8
Zoro # G3501928
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$607.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Pressure Treated Wood
- Overall Width 56 in
- Overall Depth 68 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # gBT158-PT8
- Zoro # G3501928
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 56 in |
Overall Depth | 68 in |
Overall Height | 30 1/4 in |
Bench Height | 18 1/2 in |
Bench Depth | 10 in |
Bench Length | 96 in |
Tabletop Width | 28 1/4 in |
Overall Length | 96 in |
Tabletop Length | 96 in |
Frame Diameter | 1 5/8 in |
Length | 96" |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Wood Grain, Bench Depth 10 in, Bench Height 18 1/2 in, Bench Length 96 in, Bench Structural Material Pressure Treated Wood, Frame Color Silver, Frame Diameter 1 5/8 in, Frame Finish Galvanized, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 30 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Tire, 23x9.5-12, 2 Ply, Turf (WD1058)
- YARD BUTLER Core Aerator, 36.5"x 8.75"x1.75" (ID-6C)
- SNOW JOE Aqua Joe Garden Hose Stand with Brass Faucet w 3 ft Lead in Hose (SJ-SHSBB3LIH)
- STENS Ignition Switch 430-250 For Toro 137-4101 (430-250)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- Ultrasite Patio Furniture