Shop All Picnic Tables
Ultrasite
Picnic Table, 96" W x68" D, Silver
Mfr # gBT158-A8
Zoro # G3501900
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,109.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Aluminum
- Overall Width 68 in
- Overall Depth 68 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # gBT158-A8
- Zoro # G3501900
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 68 in |
Overall Depth | 68 in |
Overall Height | 30 in |
Bench Height | 18 in |
Bench Length | 96 in |
Overall Length | 96 in |
Tabletop Length | 96 in |
Tabletop Width | 28 1/4 in |
Frame Diameter | 1 5/8 in |
Bench Depth | 9 1/4 in |
Length | 96" |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Anodized, Bench Color Silver, Bench Depth 9 1/4 in, Bench Height 18 in, Bench Length 96 in, Bench Structural Material Aluminum, Frame Color Silver, Frame Diameter 1 5/8 in, Frame Finish Galvanized, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 30 in, Overall Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screwpack Asm (687-05080)
- OREGON Flat Idler Pulley (78-011)
- STENS Deck Wheel For John Deere 38", 40" And 50" Decks Am116299, M84690; 210-203 (210-203)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 47-1/2 in L Yellow Fiberglass Handle (3YU83)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Black (262078BK)
- Ultrasite Patio Furniture