Shop All Picnic Tables
Ultrasite
Picnic Table, 96" W x30" D, Blue
Mfr # 238U-V8-Blue
Zoro # G3502031
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Width 30 in
- Overall Depth 30"
- Type Expanded
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # 238U-V8-Blue
- Zoro # G3502031
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 30 in |
Overall Depth | 30" |
Width | 96 in |
Depth | 30 in |
Height | 30 in |
Overall Height | 29 in |
Overall Length | 96 in |
Length | 96" |
Description
Outdoor Table, Frame Color Black, Frame Material Steel, Includes Umbrella Hole No, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 96 in, Overall Width 30 in, Tabletop Color Blue, Tabletop Structural Material Expanded Metal, Frame Finish Powder Coated, Resistance Properties UV Resistant, Shape Rectangle, Umbrella Hole Diameter Not Applicable, Tabletop Construction Expanded, Tabletop Texture Diamond Mesh, Assembly Unassembled, Features Expanded Metal Tabletop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENERS UNLIMITED Fasteners Unlimited 89-121R Command Electronics Classic Clearance Light - Red Replacement Lens (89-121R)
- BOND Super Steel Plant and Tree Stakes (SS5)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 93 Drive Links (18HX093E)
- STENS New 520-024 Carburetor For Briggs & Stratton Most 445777, 40F777, 40G777 Engines (520-024)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ZORO SELECT Picnic Table, 81" W x63-1/2" D, Green (4HUP9)
- Ultrasite Patio Furniture