Shop All Picnic Tables
Ultrasite
Picnic Table, 96" W x30" D, Blue
Mfr # 238U-P8-Blue
Zoro # G3501998
original price:
$895.22
7% off
new price: $827.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$827.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Width 30 in
- Overall Depth 30"
- Weight Capacity 300 lb
- Type Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # 238U-P8-Blue
- Zoro # G3501998
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 30 in |
Overall Depth | 30" |
Height | 30 in |
Depth | 30 in |
Width | 96 in |
Overall Height | 29 in |
Overall Length | 96 in |
Length | 96" |
Description
Outdoor Table, Frame Color Black, Frame Material Steel, Includes Umbrella Hole No, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 96 in, Overall Width 30 in, Tabletop Color Blue, Tabletop Structural Material Steel, Frame Finish Powder Coated, Resistance Properties UV Resistant, Shape Rectangle, Umbrella Hole Diameter Not Applicable, Tabletop Construction Perforated, Tabletop Texture Dot, Assembly Unassembled, Features Perforated Metal Tabletop, Product Type Outdoor Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade-33 Mulching (1772552)
- MODERN LEISURE Chalet Lawn Mower Cover, 75 in. L x 25.5 in. W x 23 in. H, Black (3041)
- JT EATON Repeater Multiple Catch Mouse Trap (420-BK)
- OMAHA Charcoal Starter Chmny Bbq Stl (SHA286123L)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Table (PB 6HEXGRA)
- ZORO SELECT Picnic Table, 72" W x30" D, Brown (4HUX1)
- Ultrasite Outdoor Tables